Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB384613

MPN #: 5362

Leviton 5362 20a, 125v, Duplex Receptacle, Self Grounding, Brown - Pkg Qty 10

Product Description
Leviton 5362 20-Amp, 125V, Extra Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Extra Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Through Wired
  • Brass Strap
  • Brown
  • Extra heavy duty
  • 3-Way
  • Commercial grade
  • 10 Year Limited
  • Brown
PRICE
$112.50  Sold in packages of 10 / $11.25 ea

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
ColorBrown
Poles & Wires2 Pole, 3 Wire Grounding
Amperage20 A
Wiring StyleBack & Side
Voltage125 V
Made in the USAYes
Market ClassD78
Manufacturers Part Number5362
Meta TagElectric outlet, electric socket, electric plug, power outlet, lamp socket
GradeIndustrial
BrandLeviton

Compliance & Certifications

NEMA5-20R