Specifications:
- 20-Amp
- 125-Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Wide Body Duplex Receptacle
- Straight Blade
- Hospital Grade
- Self Grounding
- Tamper Resistant
- Back and Side Wired
- Nickel Plated Brass Strap
- White
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Color | White |
| Market Class | D76 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 8300-SGW |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Hospital |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |