Specifications:
- 20-Amp-125-Volt
- NEMA 5-20R. Back and side wired
- LEVSPEC
- duplex
- brass strap
- straight blade receptacle. Light Almond
- NEMA 5-20R
- 2-Pole
- 3-Wire
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Color | Brown |
| Market Class | D78 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5362-ST |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |