Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Conntek

Model # :WBM1341974

MPN #: 60129

Conntek 60129, 15A Assembly Straight Blade Plug with NEMA 5-15P Male End, 2 Pole-3 Wire

Product Description
Features:
  • NEMA 5-15P
  • Temporary power cords are designed to be flexible, portable, and ready to be used.
  • 15A 125V
  • Nylon body.
  • Limited one year warranty.
  • "
    PRICE
    $7.50

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypePlug
    Voltage125 V
    Package Quantity1
    ColorBlack
    Poles & Wires2 Pole, 3 Wire
    Manufacturers Part Number60129
    Amperage15 A
    BrandConntek

    Compliance & Certifications

    NEMA5-15P