GFCI Devices
Availability
For Use With
Brand
Finish
Grade
Voltage
Type
Certifications
Gauge
Height
Color
Price
Related Products
Walther Electric 330, Female Connector, 30/32A, 5P, 400Vac,6 Hr,IP44, With Dome Connector Back Shell
Features: UL Listed and CSA certified. New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. ...
Features: UL Listed and CSA certified. New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation. Shrouded male pins – prevent accidental touching upon insertion. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Double terminal screws on "All" amperage devices. Ground ...
Features: UL Listed and CSA certified. Shrouded male pins – prevent accidental touching upon insertion. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Double terminal screws on "All" amperage devices. Internal "Swing Away" Strain Relief is inside device. Ground "First to mate – Last to break" no shock safety. Arc flash protection if disconnected under-load ...