- UL Listed and CSA certified.
- Shrouded male pins – prevent accidental touching upon insertion.
- Terminal identification – ground, neutral, phase – clearly marked.
- Color coded by voltage-easy match-no errors.
- Ground termination is positioned higher allowing for cable slack.
- Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact.
- Double terminal screws on "All" amperage devices.
- Internal "Swing Away" Strain Relief is inside device.
- Ground "First to mate – Last to break" no shock safety.
- Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
- Chamfered funnel entry terminals guide and captures all wire strands.
- Economical back shell (cable sleeve). Easy identification for assembler to determine wire size.
- Back shell comes with Electro Zinc Plated Steel screws – corrosive resistant.
- Retaining device. Holds the plug in position when it is in proper engagement with a connector or socket-outlet and prevents its unintentional withdraw.
Walther Electric 260409, Male Plug, 60/63A, 4P, 230/250Vac, 9 Hr, IP44, With Cable Sleeve
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-13/16 in |
| Height | 9-7/16 in |
Product Details
| Type | Plug |
| Color | Blue |
| Poles & Wires | 3 Pole, 4 Wire |
| Amperage | 60/63 A |
| To AWG/Type | 4 / S or W |
| From AWG/Type | 8 / S |
| Voltage | 230/250 V |
| Phase | 3 |
| Enclosure Material | High Impact Thermoplastic Housing |
| Manufacturers Part Number | 260409 |
| Brand | F. Walther Electric |
Compliance & Certifications
| Environmental Rating | IP44 |
| Certifications | CSA / UL |