Leviton 80054 Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 Halogen Lampholder
|
Questions & Answers (0)
Product Description
Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11, Halogen, Incandescent, Ceramic Body Lampholder, Mounting Holes, Side Wired, White.
WARNING: Miniature Quartz Halogen Lamps operate under pressure and high temperatures. To prevent socket damage, the design of the fixture and its application must be carefully considered. For Leviton warranties to apply to this product, lamp wattage.
WARNING: Miniature Quartz Halogen Lamps operate under pressure and high temperatures. To prevent socket damage, the design of the fixture and its application must be carefully considered. For Leviton warranties to apply to this product, lamp wattage.
PRICE
$4.77
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Lamp Wattage | 750W W |
| Lamp Socket Base | Miniature Bi-Pin |
| Max Voltage | 250V V |
| Body Material | Ceramic Body |
| Color | White |
| Terminal | Lead |
| Access | Side Wired |
| Leads | 12" 18 AWG Wire Lead |
| Mounting Location | Mounting Holes |
| Wattage | 750 W |
| Max Amperage | 12 Amp A |
| Voltage | 250 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 80054 |
| Termination | 12" 18GA SEW-1 200C Wire Leads |
| Cover Material | Mica |
| Base Type | Miniature Bi-Pin, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 |
| Lamp Type | G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | Component E13405 |
| Certifications | UL/CSA |