Leviton 8694 Mogul Base, One-Piece, Keyless, Incandescent Lampholder - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 8694 Mogul Base, One-Piece, Keyless, Incandescent Lampholder
Mogul Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Lock Nut, Single Circuit, Back Wired, White.
Mogul Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Lock Nut, Single Circuit, Back Wired, White.
PRICE
$962.50 Sold in packages of 50 / $19.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Mogul |
| Body Material | Glazed Porcelain |
| Color | White |
| Terminal | 2-Terminal Screws |
| Access | Back Wired |
| Mounting Location | 2-8-32 Lock Nuts |
| Circuit | Single |
| Wattage | 1500 W |
| Voltage | 600 V |
| Screw Shell Material | Nickel-Plated Copper Alloy |
| Material | One-Piece |
| Watts | 1500 W |
| Package Quantity | 50 |
| Manufacturers Part Number | 8694 |
| Termination | 2-Terminal Screws |
| Base Type | E39 Mogul |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | File E13402 |
| Certifications | UL/CSA |