2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White.
Leviton 80405-W 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.50 Sold in packages of 25 / $1.26 ea
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.56 in |
| Height | 4.5 in |
| Weight | 0.1 lbs |
Product Details
| Mount | Device |
| Color | White |
| Gangs | 2 |
| Made in the USA | Yes |
| Material | Thermoset |
| Market Class | G50 |
| Manufacturers Part Number | 80405-W |
| PPC | 61 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | UL/CSA |