Leviton 40223-S Telephone Wall Jack, 6p4c, Quick Connect, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 40223-S Telephone Wall Jack, 6P4C, Quick Connect, Stainless Steel
Telephone Wall Jack, 6P6C, quick connect, stainless steel.
Telephone Wall Jack, 6P6C, quick connect, stainless steel.
PRICE
$25.95
40
40
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 110 |
| Type | Wall Phone Jack Wallplates |
| Mounting Location | Wall |
| Description | 40223-S Telephone Wall Jack, 6p4c, Quick Connect, Stainless Steel - Min Qty 20 |
| Color | Stainless |
| Manufacturers Part Number | 40223-S |
| Brand | Leviton |