Cortech USA, TPDBB, High Security Double Blank Cover Plate, W/Hardware1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Cortech USA TPDBB, High Security Double Blank Cover Plate, W/Hardware
Cortech USA TPDBB, High Security Double Blank Cover Plate, W/Hardware
Cortech USA TPDBB, High Security Double Blank Cover Plate, W/Hardware
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.5 in. in |
| Height | 5.5 in. in |
Product Details
| Type | Blank |
| Number of Gangs | 0 |
| Material | Polycarbonate/Nylon |
| Package Quantity | 1 |
| Description | High Security Double Blank Cover Plate |
| Color | White |
| Manufacturers Part Number | TPDBB |
| Gangs | 0 |
| Brand | Cortech USA |