Specifications:
- 2-Gang Decora/GFCI Device Decora Wallplate
- Midway Size
- Thermoset
- Device Mount
- Brown
Weights & Dimensions
| Width | 4.94 in |
| Height | 4.88 in |
Product Details
| Type | Midway Size |
| Mount | Device |
| Color | Brown |
| Gangs | 2 |
| Made in the USA | Yes |
| Material | Thermoset |
| Market Class | G55 |
| Manufacturers Part Number | 80609 |
| PPC | 61 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | UL/CSA |