Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB384506

MPN #: 8200-LW

Leviton 8200-Lw 15a, 125v, Slim Body Duplex Receptacle, Grounding, White - Pkg Qty 10

Product Description
Leviton 8200-LW 15-Amp, 125-Volt, Slim Body Duplex Receptacle, Hospital Grade

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Slim Body Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Grounding
  • Pigtail Leads 6 Inch Wired
  • Steel Strap
  • White
  • Constructed with impact-resistant thermoplastic cover and body
  • Dual drive pins for sturdy assembly
  • Large
  • triple-wipe brass "T" contacts for superior contact pressure
  • outstanding conductivity
  • #12 AWG THHN wire leads
  • 6-Inch length
  • Heavy gauge
  • locked-in wrap-around mounting strap
PRICE
$222.50  Sold in packages of 10 / $22.25 ea

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
Voltage125 V
ColorWhite
Market ClassD47
Poles & Wires2 Pole, 3 Wire Grounding
Manufacturers Part Number8200-LW
Amperage15 A
Wiring StyleBack & Side
GradeHospital
BrandLeviton

Compliance & Certifications

NEMA5-15R