Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB392200

MPN #: GFWT1-W

Leviton GFWT1-W 15A SmartlockPro Self-Test GFCI Duplex Receptacle, Weather & Tamper Resistant, White

Product Description
The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection. Faceplate sold separately.
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
UL Fed Spec WC-596 rated
PRICE
$21.75

Min. purchase quantity is 19
19
19
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWeather & Tamper Resistant
Voltage125 V
ColorWhite
Market ClassD82
Manufacturers Part NumberGFWT1-W
Amperage15 A
Accessory TypeFaceplate sold separately
GradeCommercial
PPC91
BrandLeviton

Compliance & Certifications

NEMA5-15R