Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leviton

Model # :WBB392227

MPN #: GFNT1-HFT

Leviton GFNT1-HFT 15A, 125V, SmartlockPro Self-Test GFCI Receptacle, Hospital Grade, Light Almond

Product Description
Leviton GFNT1-HFT 15A, 125V, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Light Almond

15-Amp, 125-Volt, NEMA 5-15R, 2P, 3W, Smart Lock PRO Duplex Receptacle, Straight Blade, Hospital Grade, GFCI, Monochromatic, with Indicator Light, 20A Feed-Thru, NAFTA Compliant, Gray.
  • 15 and 20 Amp duplex configurations
  • Patented bridge contact design provides individual sets of contacts for GFCI receptacle face and downstream receptacles; no power will be delivered to receptacle face if improperly wired (line-load reversed).
  • Back and side wired
  • Dual function status indicator light provides simple, intuitive feedback on power and protection status as well as correct wiring
  • Prevents reset if protective function is compromised
  • Resistant to surge currents, noise and corrosion per UL requirements
  • Matching wallplate included
PRICE
$38.95

Min. purchase quantity is 10
10
10
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeNon-Tamper Resistant, NAFTA Compliant
Voltage125 V
ColorBrown
Market ClassD52
Manufacturers Part NumberGFNT1-HFT
Amperage15 A
GradeExtra-Heavy Duty Hospital
PPC91
BrandLeviton

Compliance & Certifications

NEMA5-15R