LEWISBins CDC2040-XL Snap-On Lids For Conductive Divider Boxes DC2000 Series
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | CDC2040-M XL |
| Package Quantity | 1 |
| Brand | LewisBins |
Related Products
Crystal clear lids for AkroBins keep contents dust-free and protected. The one-piece design quickly snaps into molded-in holes in AkroBins for easy assembly. No tools required. AkroBins will stack with lids in place. Adds more storage volume to shelf bins and permits clear visibility of contents. Sold in quantities of 6.
Clear covers for ultra-stack and hang bins provide high visibility and accessibility to contents while protecting from dust, dirt, and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. 1 Year Limited Warranty. Made In The USA. Pack of 6.
QUANTUM STORAGE SYSTEMS CONDUCTIVE COVERS Protect contents from damage and dust with these snap-on covers. Use for storage or shipping. Sold in Black only
LEWISBins ESD-Safe Vertical Box Dividers, 6-1/2"L X 1-29/32"H Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC1025, DC1035 and DC1050. Conductive Material - XL Material : surface resistance of less than 1.0 x 10 4 ohms or surface resistivity of 5 ...
Quantum's new watertight Latch Containers feature heavy-duty latches on each end that snap lock providing a tight and secure fit. Perfect for supplies, parts or office products. These durable and ultra-strong containers can hold up to 50 lbs. Injection molded from durable, high impact polypropylene. Lids feature reinforced ribs that allow totes to safely and securely stack on top of each other.