Lewiston Equine Mailbox, No Address Plates w/Horsehead Finial & Decorative Fluted Base, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Our Lewiston Collection Equine mailbox (no address plates) is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, decorative horsehead finial and fluted base. Color: Bronze
PRICE
$669.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 20 in |
| Height | 62 in |
| Weight | 32 lbs |
| Inside Mailbox Dimensions (W x D x H) | 7" x 18" x 9" |
| Mailbox Dimensions (W x D x H) | 8" x 19" x 10" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Brown |
| Series | Lewiston |
| Style | Mailbox, Post w/Fluted Base & Horsehead Finial |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-801-LPST-BZ |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |