Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940255

MPN #: LMCV-804-BZ

Lewiston Mailbox, Post (Fluted Base & Ball Finial), with Vinyl Numbers, Support Brace, Bronze

Product Description
Our Lewiston Mailbox Collection is made from rust-free cast aluminum with a durable weather resistant finish. Mailbox comes with post, support brace, decorative ball finial and fluted base. Mailbox color is bronze and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace, finial and base color: Bronze
Note: Please specify Mailbox Number at time of order.



PRICE
$665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth20 in
Height62 in
Weight Capacity32 lbs
Weight32 lbs
Mailbox Dimensions (W x D x H)7" x 18" x 7"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBrown
SeriesLewiston
StyleMailbox w/Vinyl Numbers, Post w/Fluted Base & Ball Finial
Mounting LocationPost Mounted (Included)
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLMCV-804-BZ
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr