Lewiston E1 Econ.Mailbox, Post(Ornate Base & Pineapple Finial), Support Brace, Mounting Plate,Bronze
|
Questions & Answers (0)
Product Description
Lewiston E1 Economy Mailbox, Post (Decorative Ornate Base & Pineapple Finial), Support Brace, Mounting Plate,Bronze
Our Lewiston Post is made from rust-free cast aluminum with a durable weather resistant finish and comes with a E1 Black Economy Mailbox, support brace with mounting plate, decorative pineapple finial and ornate base. E1 Economy mailbox is made of galvanized steel with a smooth rust-resistant finish, steel latch and red aluminum flag. Post, support brace, finial and base color: Bronze.
Our Lewiston Post is made from rust-free cast aluminum with a durable weather resistant finish and comes with a E1 Black Economy Mailbox, support brace with mounting plate, decorative pineapple finial and ornate base. E1 Economy mailbox is made of galvanized steel with a smooth rust-resistant finish, steel latch and red aluminum flag. Post, support brace, finial and base color: Bronze.
PRICE
$479.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 19 in |
| Height | 62 in |
| Weight Capacity | 32 lbs |
| Weight | 32 lbs |
| Mailbox Dimensions (W x D x H) | 6" x 18-1/2" x 7-1/2" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Brown |
| Series | Lewiston |
| Style | Economy Mailbox, Post w/Ornate Base & Pineapple Finial |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LPST-703-E1-BZ |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |