Lewiston Mailbox, Post (Ornate Base & Pineapple Finial), w/3 Address Plates, Support Brace, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Lewiston Mailbox, Post (Decorative Ornate Base & Pineapple Finial), with 3 Address Plates, Support Brace, Bronze
Our Lewiston Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative pineapple finial and ornate base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is black with black address plate (w/gold numbers).
Note: Please specify Mailbox Number at time of order.
Our Lewiston Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative pineapple finial and ornate base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is black with black address plate (w/gold numbers).
Note: Please specify Mailbox Number at time of order.
PRICE
$805.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 20 in |
| Height | 62 in |
| Weight Capacity | 32 lbs |
| Weight | 32 lbs |
| Mailbox Dimensions (W x D x H) | 7" x 18" x 7" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Brown |
| Series | Lewiston |
| Style | Mailbox w/Address Plates, Post w/Ornate Base & Pineapple Finial |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LMC-703-BZ |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |