Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height
Write a Review
|
Questions & Answers (0)
Product Description
Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter, 6-1/4-in. Height
3-3/4-in. Diameter
3-3/4-in. Diameter
PRICE
$14.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6.25 in |
Product Details
| Manufacturers Part Number | 50-722 |
| Type | Cylinder |
| Fitter | 3.017 |
| Color | Lexan® Prismatic |
| Brand | Satco |