Bevco® Lexington Economy Fabric Chair, Armless, Non-Tilt, 24" - 34"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco's® Lexington Series delivers all of the outstanding ergonomic benefits of our standard upholstered seating solutions with a smaller range of configuration options at a lower price point. It's the perfect combination of comfort, style, and affordability. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. Upholstered fabric meets CAL 117 standards. The pneumatic height adjustment allows you to easily change your seat height from 24" - 34". A waterfall seat aids lower body circulation promoting overall wellness and also has a bumber guard on the edges to protect the upholstery. This chair comes with a sturdy 27" diameter black nylon base with adjustable footring. Model comes standard with dual-wheel hard floor casters.
PRICE
$305.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 55 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 34 in |
| Min Seat Height | 24 in |
| Max Seat Height | 34 in |
| Min Back Height | 45 in |
| Max Back Height | 55 in |
| Back Width | 16 in |
| Back Height | 15 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | V4507HC |
| Collection | Lexington |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Lexington |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, GreenGuard |
| CAL 117 Certified | Yes |