Epson color ribbon cartridge is for use with Epson TM-U200A, TM-U200B, TM-U200D, TM-300A, TM-300C, TM-300D, TM-U370, TM-U375.
Epson® Ribbon Cartridge ERC-38BR, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ribbons / Solid Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | ERC38BR |
| For Use With | Epson TM-U200A TM-U200B TM-U200D TM-300A TM-300C TM-300D TM-U370 TM-U375 |
| Print Color Family | Black, Red |
| Page Yield | 1000 |
| Brand | Epson |