Features:
- 2000 lbs. Capacity
- Upper shelf can drop down or be removed completely
- Sides extend 48"above deck
- Drop-shelf positioned 30" above deck
- 6" x 2"mold-on rubber wheels
- Two rigid and two swivel casters
- Slat-Type Sides - 1-1/2" x 3/16" slats
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 156 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Storage Cart |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Manufacturers Part Number | S1-3048-6MR |
| Brand | Little Giant |