Features:
- 3 Shelf Unit: 16-1/2" Shelf Clearance
- Shelf Size: 30" x 72"
- Flush Shelves
- 3600 lbs. load capacity
- Two rigid and two swivel casters
- 6" x 2" phenolic wheels
- All-welded construction
- Made in the USA
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 30 in |
| Height | 45 in |
| Weight Capacity | 3600 lbs |
| Weight | 286 lbs |
| Shelf Clearance | 16-1/2 in |
| Gauge | 12 |
| Shelf Size | 30 x 72 in |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3M-3072-6PH |
| Shelf Material | Steel |
| Brand | Little Giant |
| Wheel Material | Phenolic |
| Type | Multi-Shelf Truck |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Side Panels | Open |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |