Features:
- 2000 lbs. Capacity
- 12 gauge reinforced steel deck
- Pushbar handle on swivel caster end
- 6" x 2" mold-on rubber wheels
- Interior height: 48"
- Flush Shelves: Overall height: 57"
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 226 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 23-1/4 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Bulk Truck |
| Shelf Type | Flush, Fixed |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | T2-3060-6MR |
| Brand | Little Giant |