Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128621

MPN #: CH-2436-12P-FSD

Little Giant® Wagon Truck w/ Flush Deck, 2000 lb. Capacity, 36"L x 24"W

Product Description
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions.

Features:
  • Easier to maneuver with fifth wheel steering
  • T-handle with vinyl hand grips
  • Full 1"diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck
  • 12" Pneumatic Wheels - 2,000 lbs. Capacity


PRICE
$785.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height16-1/2 in
Weight Capacity2000 lbs
Weight113 lbs
Wheel Diameter12 in
Deck Width24 in
Deck Length36 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
TypeFlush Deck Wagon Truck
ColorBlue
Wheel TypePneumatic
Handle TypeT-Handle
MaterialSteel
Manufacturers Part NumberCH-2436-12P-FSD
BrandLittle Giant