Coaxial Cable
Nominal Outside Diameter
Jacket Type
Brand
Length
Gauge
Material
Color
Price
Related Products
Description PVC fillers as required PVC insulation ASTM bare copper ASTM tinned copper Overall PVC jacket Cabled construction Short overall twist lengths Overall shield 100% coverage of aluminum polyester foil with TC drain wire. Polyester binders as required Ratings (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed NEC Type CMR Meets 300 volt requirements as specified in Article 800 and 725 of the NEC Indoor Applications Security Systems Background Music Intercom Systems Power-Limited Control Circuits Sound and Audio
THHN 4 Gauge Building Wire, Stranded Type, Blue Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...
THHN 6 Gauge Building Wire, Stranded Type, Green Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...
Description ASTM bare copper Polymer alloy insulation Polyester binders as required Twisted pair or cabled construction Flexible plenum jacket Overall shield 100% coverage of aluminum polyester foil with TC drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Within ducts, plenums, and other spaces used for environmental air for: Audio circuits Control circuits Initiating circuits Notification circuits
Convergent Connectivity Technology 4052RD1S 16AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool Red
Description PVC fillers as required PVC insulation ASTM bare copper Overall PVC jacket Twisted pair or cabled construction Polyester binders as required Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Audio circuits Control circuits Initiating circuits Notification circuits