Features:
- 16 gauge (1.4-mm) steel
- Seams continuously welded and ground smooth
- External formed body flange
- Large perimeter body opening
- Fastening holes in back of body for direct mounting or optional external mounting brackets
- Bonding provision (M6) on cover; grounding stud (M6) on body
- Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
- Plated interior surfaces for gasket contact areas and conduit entries
- Furnished hardware kit consists of panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
- Installation instructions
- Shielding effectiveness greater than 50 dB at 1 GHz INLINE EMC Screw-Cover Enclosures
- Captivated cover screws with sealing bushings
- Integral gasket compression stops INLINE EMC Hinged-Door Enclosures
- 180-degree door opening
- Removable solid door with two barrel hinges
- Self-grounding quarter-turn latch