- Show your company's commitment to safety with label to identify who is lockout/tagout trained.
- Colorful and bright labels for employees' hard hats
- Safety message labels can remind those all around of the commitment to safety
- Vinyl labels are flexible to conform to the curve of a hard hat
- Weather- and water-proof labels have self-adhesive back with peel-off liner
- Label acknowledges the achievement of safety skills as identified in OSHA 29 CFR 1910.147
Accuform LHTL344 Hard Hat Label, Lockout/Tagout Trained, Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 2-1/4 in |
Product Details
| Type | Hard Hat Labels |
| Material | Vinyl |
| Package Quantity | 10 |
| Description | Hard Hat Label, Lockout/Tagout Trained |
| Color | Red |
| Manufacturers Part Number | LHTL344 |
| Brand | Accuform |