Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245332

MPN #: S1518

Master Lock® S1518 Large Padlock Wall Rack

Product Description
The Master Lock No. S1518 Heavy Duty Padlock rack features heavy gauge steel with durable powder coat finish to ensure long life in manufacturing facilities and the 17.5in (444mm) wide rack holds 18-22 padlocks. Includes labels in English, Spanish/English and French/English.

Features:
  • Holds 18-22 padlocks
  • 17.5" wide x 3" tall x 1.5" deep (44.4cm x 7.6cm x 3.8cm)
  • Heavy gauge steel with durable powder coat finish ensure long life in manufacturing facilities
  • Includes labels in English, Spanish/English and French/English
  • Commercial packaging
PRICE
$49.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth1-1/2 in
Height3 in
Weight2 lbs

Product Details

Padlock Capacity22
MaterialSteel
Package Quantity1
DescriptionPadlock Wall Rack
ColorRed
Manufacturers Part NumberS1518
For Use WithAll Padlocks
BrandMaster Lock