- Prevent access to keys when a group of personnel are working on equipment or machinery. Look to view the keys and padlocks in a secure lock box that is shaped to say STOP! Small, portable group lock box goes with you on the job – from the office to the production floor.
- Set the group Lock Box on a desk, mount on wall, or simply take with you on the go
- Store keys from lockout safely and securely
- Specially designed lid hinges closed with a twist by turning it 15 degrees for added security
- Prevent unauthorized pry access or tampering when padlock(s) are in place
- With the holes lined up after close and turn, secure the box with up to 17 padlocks (sold separately)
- Once job is complete, lid only opens after removal of the last padlock
- Reverse twist lid to open, and remove keys
- Slots in lid to insert keys of locked out devices
- Unique twist-to-turn lid for secure close
- Inner pry guard prevents tamper access
- Lid has two see-through windows and carry handle
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KCC620 Lockout, Stopout® Look 'N Stop Compact Group Lock Box, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 7-3/4 in |
| Height | 4 in |
| Accepts Shackle Up To | 1/4" |
Product Details
| Type | Gun Trigger Lock |
| Padlock Capacity | 17 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Look 'N Stop Compact Group Lock Box |
| Color | Red |
| Manufacturers Part Number | KCC620 |
| Brand | Accuform |