Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB251821

MPN #: 30003G10

Lift-All® 30003G10 Adjust-A-Link™ Chain Sling 6 Ft. Long 9/32" Chain

Product Description
ADJUST-A-LINK CHAIN SLING

The Most Easily Adjustable And Versatile Chain Sling Available.

Adjustable link Chain Slings do the work of multiple slings and are ideal for the varied requirements of machine shops and maintenance departments. Compact plate design fits larger hooks for easy rigging. Heat treated alloy steel master control link for strength, reliability and long life. Grade 100 alloy steel lifting chain offers higher capacities. Angled plate design reduces bending torque on chain and plate, increasing sling life. Wide top bearing surface reduces wear to both plate and crane hook. Master plate and hooks have a durable powder coat finish.

Chain sling is easily adjustable to accommodate a wide range of applications; adjust leg length one or multiple links at a time. Lift in Single Leg, Double Leg or Basket Hitch. OSHA compliant.

Warning: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 45°.

PRICE
$259.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width5-1/16 in
Rated Weight Capacity (@ 60°)7400 lbs
Hook Opening1-1/16 in
Chain Size9/32 in
Eye Height3-1/2 in
Eye Width2-7/8 in
Rated Weight Capacity (@ 90°)4300 lbs

Product Details

TypeSingle Leg/Double leg
ColorYellow
StyleSling Hook
MaterialSteel
Manufacturers Part Number30003G10
BrandLift-All