Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Checkers

Model # :WBB3251042

MPN #: LIB48

Checkers™ LibertyMat® HDPE Ground Protection Mat, 4' x 8', Black

Product Description
LibertyMAT® is a market-leading medium-duty ground protection mat designed as an ideal manhandle-able solution in a wide range of applications including temporary roadways, work pads, depot storage areas, or as pedestrian access. Thanks to its flexible design, the mat is able to follow the contours of undulating or sloping ground conditions. LibertyMAT is light in weight and at just 77 lbs (35 kg) it can easily be deployed by a two-person team, making LibertyMAT fast and easy to install. It also doesn't incur overage charges due to its size, saving you money when shipping. LibertyMAT also has strategically positioned hand holes for use ease of handling. The mat features our unique Chevron Traction® surface design on both sides, providing optimal grip and improved forward motion of vehicles. LibertyMAT has a range of connector options available to suit any ground conditions including 4-way connectors, flex connectors and fast fit connectors for quicker installations. Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of ± 5%

Features:
  • 100% recycled high-density polyethylene (HDPE)
  • Load bearing capacity up to 80 tons
  • Low profile surface option for pedestrian walkways and outdoor events
  • Man-deployable thanks to its lightweight design
  • Textured finish
  • Made in the USA
  • Reduced freight costs by 30%through elimination of freight overage charge


PRICE
$319.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Weight Capacity160000
Weight89 lbs
Thickness3/4 in

Product Details

TypeHDPE Ground Protection Mat
ColorBlack
Surface TextureCleat Design
MaterialHigh Density Polyethylene
Package Quantity1
Manufacturers Part NumberLIB48
BrandCheckers

Warranty

WarrantyLifetime Limited yr