Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3251064

MPN #: CV48S1

Checkers™ VersaMAT® HDPE Ground Protection Mat, One Smooth Side, 4' x 8', Clear

Product Description
VersaMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. VersaMAT® was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment. VersaMAT® features a low-profile slip-resistant traction surface making it ideal for pedestrian applications. The standard VersaMAT® has the aggressive AlturnaMAT® tread on one side but is also available with a smooth surface making it truly versatile. Featuring a high load-bearing capacity of 120 Tons, VersaMAT® can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment. Weighing just 86 lbs (39 kg) at its maximum size, VersaMAT® can be easily be deployed by hand. VersaMAT® is manufactured from 100% recycled high-density polyethylene, making it durable and resistant to all weather conditions. VersaMAT® has a flexible construction meaning that the mat will follow the contours of the ground delivering a highly effective access solution on sloping or undulating ground conditions. VersaMAT® can be connected together using our flat Turn-A-Links connectors ensuring you have a firm and secure trackway.
Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5% .

Features:
  • Man deployable
  • Limited Lifetime Warranty


PRICE
$409.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Weight Capacity240000
Weight88 lbs
Thickness3/4 in

Product Details

TypeHDPE Ground Protection Mat
ColorClear
Surface TextureCleat Design One Side, Smooth One Side
MaterialHigh Density Polyethylene
Package Quantity1
Manufacturers Part NumberCV48S1
BrandCheckers

Warranty

WarrantyLifetime Limited yr