- 15" x 5" premium, machine washable microfiber pad with 3 green scratch-free, deep cleaning strips.
- Comfort fit trigger allows user to easily control the amount of fluid.
- Powerful precompression sprayer delivers cleaning solution to the floor.
- Total mop length of 49".
- Refill #4003.
- #4004 is the replacement fluid container.
Libman Commercial 15" Freedom® Spray Mop 4002 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.80 Sold in packages of 4 / $44.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 15 in |
| Depth | 5 in |
| Height | 50 in |
| Weight | 3 lbs |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | Spray |
| Color | Green |
| Capacity | 18 oz |
| Material | Microfiber |
| Package Quantity | 4 |
| Manufacturers Part Number | 4002 |
| Brand | Libman Commercial |