Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251388

MPN #: 1838

Libman Commercial Spin Mop & Bucket Trolley, Black

Product Description
Designed for convenience and durability, the Libman Bucket Trolley makes transporting your Spin Mop Bucket and other Household Buckets a breeze. With four premium, smooth-rolling wheels, your buckets will glide across floors quickly and easily, eliminating the strain of heavy lifting. Whether you are managing a quick clean up or a deep house refresh, the Libman Bucket Trolley is your go-to solution for convenience and reliability.

Features:
  • Specially designed to fit the Libman Tornado, Lightning and High Power Pro-Grade Spin Mops
  • 1-inch cavity to hold buckets firmly in place, minimizing spillage
  • Also compatible with Libman 2 Chamber Buckets (Libman #1055, #1056, #2111, #2112, #2113)
  • Build from solid polypropylene for long-lasting performance
  • Equipped with 4, smooth rolling rubber casters for effortless mobility
  • Dimensions 20.75" x 13.75" x 3.76" / 3.42lbs
  • Comes in retail-ready box
  • Caster wheels are made with strong rubber that won't scratch floors
  • Base Dimensions: 20.50" x 13.50" x 6.00"
  • Commercial End Use: Janitorial & BSC; Hotel/Housekeeping; Health Care & Assisted Care


PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.75
Width13.75
Weight3

Product Details

TypeBucket Trolley
MaterialPolypropylene
Package Quantity1
ColorBlack
Manufacturers Part Number1838
BrandLibman Commercial