Libman Commercial Dual-Sided Freedom® Microfiber Spray Mop, Green - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
You'll flip for the convenience and cleaning power of the new and improved Freedom® Dual-Sided Microfiber Spray Mop. It allows you to free yourself from wasteful disposable cleaning pads and expensive batteries. It also gives you the freedom to use your own cleaning solution in the refillable tank. Excellent on wood, laminate, tile, marble, linoleum, stone, and more, the TripleGrip dual-sided microfiber pad absorbs and deep cleans your floors. You can reach into the toughest and tightest of corners with precise control, thanks to the 360° swivel neck. When you're done cleaning, simply remove the mop head and toss it in the laundry to be cleaned up to 50 times. Dual-sided microfiber pad offers double the cleaning power and saves time and money.
PRICE
$163.80 Sold in packages of 4 / $40.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 15 in |
| Weight | 3 lbs |
| Size | 15 |
Product Details
| Type | Spray |
| Handle Material | Steel |
| Material | Microfiber |
| Package Quantity | 4 |
| Color | Green |
| Manufacturers Part Number | 1714 |
| Brand | Libman Commercial |