- 4 long, stiff polymer stapled non-flagged fibers.
- 1 x 60 long steel, nylon thread handle with 5 handgrip and hanger hole.
- Super tough polymer brace won't rust or bend.
- Polymer block for durability and hygiene.
Libman Commercial 24" Rough Sweep - Red Brace Handle - 825 - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$110.85 Sold in packages of 3 / $36.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Depth | 3 in |
| Weight | 3-1/4 lbs |
| Bristle Length | 4" in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Braced |
| Color | Red |
| For Use With | #601 Handle |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 825 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |