Libman Commercial 10" Stiff Sweep Lobby Broom - 1086 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Libman Commercial Stiff Sweep Lobby Broom has a 10" sweeping width with unflagged bristles that is great for rougher surfaces, carpeted surfaces, or wet/greasy foodservice environments. The unflagged bristles will not get clogged with grease and grime. The steel handle is 38" long and has a handle grip and hanger hole for easy storage. Staple-set fibers are built for durability and are made from 95% recycled PET polymers. This Stiff Sweep Lobby Broom fits the #1166 Clip and is intended for use with the Libman Commercial #918 and #916 Lobby Pans.
PRICE
$73.50 Sold in packages of 6 / $12.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 10 in |
| Weight | 1 lbs |
| Bristle Length | 4-1/4" in |
Product Details
| Handle Material | Steel |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 1086 |
| For Use With | Libman #918 and Libman #916 Lobby Pans, Libman #1166 Lobby Pan Clip |
| Brand | Libman Commercial |
| Bristle Material | PET |