Libman Commercial Short Handle Utility Brush - 3-1/2 x 4 Scrubbing Surface - 524 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial 524 Short Handle Utility Brush - 3-1/2 x 4 Scrubbing Surface
Libman Commercial Short Handle Utility Brush has an ergonomic rubber grip handle for comfortable cleaning. 3 1/2 x 4 scrubbing surface. Stapled 2 polymer fiber bristles with resin block. 80% recycled PET plastic bristles. 2 1/2 wide scraper edge for tough cleaning. Handle includes hanger hole.
Libman Commercial Short Handle Utility Brush has an ergonomic rubber grip handle for comfortable cleaning. 3 1/2 x 4 scrubbing surface. Stapled 2 polymer fiber bristles with resin block. 80% recycled PET plastic bristles. 2 1/2 wide scraper edge for tough cleaning. Handle includes hanger hole.
PRICE
$37.20 Sold in packages of 6 / $6.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3-1/2 in |
| Depth | 4 in |
| Height | 3 in |
| Weight | 1/4 lbs |
| Bristle Length | 2 in |
Product Details
| Handle Material | Plastic |
| Type | Polypropylene Fiber |
| Color | Red |
| Material | Plastic |
| Description | Commercial Short Handle Utility Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 524 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |