- 65 tufts of 1-1/4" long, stapled polymer fibers.
- Resin block shaped and grooved for easy gripping.
- 2-1/2" wide scraper. 2" x 7" scrubbing surface.
Libman Commercial 7-Inch Scrub Brush Polymer - 510 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.64 Sold in packages of 6 / $3.44 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-1/2 in |
| Height | 3 in |
| Weight | 1/4 lbs |
| Bristle Length | 1-1/4 in |
Product Details
| Type | Polypropylene Fiber |
| Color | Red |
| Style | Polypropylene Fiber |
| Material | Plastic |
| Description | Commercial 7-Inch Scrub Brush Polymer |
| Package Quantity | 6 |
| Manufacturers Part Number | 510 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |