- 10" x 6" dual-sided scrubbing surface. 3.5" stiff polymer fibers.
- Great for all scrubbing applications including grout cleaning.
- 55" long steel handle. Hanger hole for easy storage.
- Steel-reinforced thread tip.
- Available head only as #516.
- Libman Commercial #601 is the replacement handle.
Libman Commercial Dual-Surface Scrub Brush & Handle - 532 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$114.00 Sold in packages of 6 / $19.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 10 in |
| Depth | 6 in |
| Height | 55 in |
| Weight | 2-3/4 lbs |
| Bristle Length | 3-1/2 in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Polypropylene |
| Color | Red |
| Style | Polypropylene |
| Material | Plastic |
| Description | Commercial Dual-Surface Scrub Brush and Handle |
| Package Quantity | 6 |
| Manufacturers Part Number | 532 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |