Libman Commercial 60" Steel Threaded Handle , Black - 1165 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
This handle serves as a replacement handle for all Libman Commercial metal-handled push brooms, as well as all Libman Commercial floor scrubs. It is 1" by 60" long, and is made of .0155" thick steel. It has a nylon thread with a 5" handle grip and hanger hole for easy storage. Its electrostatic coated paint forms to any handle dings and will not chip.
PRICE
$52.80 Sold in packages of 6 / $8.80 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Threaded |
| Handle Material | Steel |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 1165 |
| For Use With | All Libman Push Brooms and Floor Scrub Brushes |
| Brand | Libman Commercial |