- 8-1/2" x 3-1/2" scrubbing surface.
- 3/4" steel handle with hanger hole.
- 1-1/2" long tampico fibers, 8" wide scraper.
- Total height of 52".
- Available head only as #509.
Libman Commercial Roofing Brush - 549 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.50 Sold in packages of 6 / $16.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 10 in |
| Depth | 3-1/2 in |
| Height | 52 in |
| Weight | 1-1/2 lbs |
| Bristle Length | 1-1/2 in |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | Natural Fiber |
| Color | Red |
| For Use With | #603 Handle |
| Style | Natural Fiber |
| Material | Metal |
| Description | Commercial Roofing Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 549 |
| Brand | Libman Commercial |
| Bristle Material | Tampico |