Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB2140735

MPN #: 1136

Libman Commercial Pot & Pan Scrubbing Dish Wand With Scrub Brush - 1136 - Pkg Qty 6

Product Description
Libman Commercial Pot & Pan Scrubbing Dish Wand With Scrub Brush, 6 Wands - 1136

Features
  • Sturdy PVC handle with contoured grip designed to hold any dish soap.
  • Cap-free design eliminates leaks.
  • Shaped to fit corners.
  • Rubber soap-dispensing button lifts to fill soap.
  • Non-scratch acrylic grain scrub surface with integrated scrub brush with PET bristles.


PRICE
$45.60  Sold in packages of 6 / $7.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width3-1/2 in

Product Details

TypeDish Wand with Scrubbing Brush
Handle MaterialPlastic
MaterialSynthetic
Package Quantity6
DescriptionPot & Pan Scrubbing Dish Wand With Scrub Brush
ColorClear
Manufacturers Part Number1136
BrandLibman Commercial
Bristle MaterialPolyethylene Terephthalate (PET)