Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WBB972478

MPN #: LR3060-15

Correll Library Tables 30"W x 60"L x 29"H - Gray Granite

Product Description
These rock solid Library Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 29" standard table height for most comfortable work position. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.

PRICE
$509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height29 in

Product Details

TypeLibrary Table
ColorGray
SeriesCorrell Library Tables
Top Color FamilyGray
Leg Type4 Legged
Manufacturers Part NumberLR3060-15
ShapeRectangle
Top MaterialLaminate
BrandCorrell

Warranty

Warranty5 yr