Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WBB972513

MPN #: LR3072-06

Correll Library Tables 30"W x 72"L x 29"H - Medium Oak

Product Description
These rock solid Library Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 29" standard table height for most comfortable work position. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.

PRICE
$519.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height29 in

Product Details

TypeLibrary Table
ColorBrown
SeriesCorrell Library Tables
Top Color FamilyOak
Leg Type4 Legged
Manufacturers Part NumberLR3072-06
ShapeRectangle
Top MaterialLaminate
BrandCorrell

Warranty

Warranty5 yr