LID FOR Global Industrial™ SELF-DUMPING STAINLESS STEEL HOPPER
Optional Lid helps to protect contents. Durable Type 304 Stainless Steel for corrosive environments.
Hinged Lid for 1-1/2 Cu. Yd. Wright® Stainless Steel Self-Dumping Hopper, SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 57-1/4 in |
| Weight | 165 lbs |
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 241862 |
| Brand | Wright |