Wire Lid Only for 32x20 Folding Wire Container. Hinge kit not included.
Model # :WB198CP4
Wire Lid Only for 32"L x 20"W Folding Wire Container
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
Product Details
| Material | Wire Mesh |
| Color | Gray |
| Brand | Global Industrial |
Related Products
Lid LID301 for Plastic Shipping Containers - Stackable & Nesting SNT300, Blue Lid protects contents and accepts security tie closure for added security. Made with high density polypropylene that complies with USDA and FDA regulations. Lid allows stacking for space savings. Withstands a range of -10°F to 250°F. Sold in carton quantities.
HINGED LID Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. The hinged lid is padlockable for security. Durable powder coat finish resists rust and corrosion.
Lid For The Extra Long Storage Containers Nest When Empty And Stack With Lids For Compact Storage. Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. Lid sold separately. All containers feature ribbed sidewalls for extra strength and reinforcement.
FDA POLY COMBO BULK CONTAINERS Lid for 1,000 Lb. Capacity Container Made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. Durable, lightweight plastic offers a smooth seamless surface that is easy to clean. Allows stacking up to 2 units high and protects contents.
Quantum Heavy-Duty Latch Container Lid LID1915BK - 21-7/8" L x 16-1/4"W x 1-1/2"H Black Quantum's new watertight Latch Containers feature heavy-duty latches on each end that snap lock providing a tight and secure fit. Perfect for supplies, parts or office products. These durable and ultra-strong containers can hold up to 50 lbs. Injection molded from durable, high impact polypropylene. Lids feature reinforced ribs that allow totes to safely and securely stack on top of each other.